Lighting Contactor, 30A, 120V, 12 Pole, Electrically Held

Item #: 107543
Cat #: ECC03C1ABA
UPC: 782116155408
Sign In or Register to view pricing and more.
Documents & Guides
Non-combination Electrically Held Lighting Contactor, 30 Amp, 12-pole, 110 V/50 Hz, 120 V/60 Hz, NEMA 1 General Purpose Enclosure, Painted Steel

Overview

Non-combination Electrically Held Lighting Contactor, 30 Amp, 12-pole, 110 V/50 Hz, 120 V/60 Hz, NEMA 1 General Purpose Enclosure, Painted Steel
Eaton’s lighting contactors are designed to provide a safe, convenient means for local or remote switching of tungsten (incandescent filament) or ballast (fluorescent and mercury arc) lamp loads.
Also known as: 782116155408, ECC03C1ABA

Specifications

IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 12
IP/NEMA Rating: NEMA 1
Poles: 12
Amps: 30

Customer Reviews

No reviews for this product
(0)