Breaker, Molded Case, Type EGB, 2P, 30A

Item #: 107552

Cat #: EGB2030FFG

UPC: 786685018447

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 30 Amp, 2-Pole, Mounting Hardware

Overview

Breaker, Molded Case, 30 Amp, 2-Pole, Mounting Hardware

The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in current ratings that range from 15A to 2500A with voltages up to 690 VAC.

Also known as: 786685018447, EGB2030FFG

Specifications

Poles: 2
Amps: 30
Volts AC: 347, 600Y
Mounting: Bolt On
Poles: 2
Volts AC: 347, 600Y
Amps: 30
Mounting: Bolt On