This product may not be available in all locations.

Emergency Stop Control Station, 2 N.C., Yellow/Light Gray, Pull Release Mushroom Head
Item #: 1075657
Cat #: CEPY1-1002
UPC: 320500358099
Sign In or Register to view pricing and more.
Documents & Guides
Emergency Stop Control Station, Surface Mount, Plastic Enclosure with 1/2" & 3/4" K.O.'s. Includes: Red, Pull Release Pushbutton with (2) NC Contacts. Yellow Over Light Gray. 230V Rated, NEMA: 1, 3R, 4, 4X, 12, 13
Overview
Emergency Stop Control Station, Surface Mount, Plastic Enclosure with 1/2" & 3/4" K.O.'s. Includes: Red, Pull Release Pushbutton with (2) NC Contacts. Yellow Over Light Gray. 230V Rated, NEMA: 1, 3R, 4, 4X, 12, 13
Assembled enclosures with emergency stop pushbuttons, yellow / light grey color designed according to the Safety of machinery standard EN/ISO 13850 for emergency stops.
Also known as: 320500358099, CEPY1-1002, Mushroom head, emergency stop, PUSH BUSH, e stop
Specifications
| Color: | Gray/Yellow |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | Control Station, Rapid Shutdown |
| Color: | Gray/Yellow |
| Type: | Control Station, Rapid Shutdown |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |