4IN LED SUFACE MOUNT STRIP

Item #: 1075692

Cat #: WL420LEZ1LP840N100NES7DIM50

UPC: 888791462845

to view pricing and more.
Documents & Guides
4IN LED SUFACE MOUNT STRIP

Overview

4IN LED SUFACE MOUNT STRIP
Also known as: 888791462845, WL420LEZ1LP840N100NES7DIM50

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2000
Length: 4 ft
Wattage: 19
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2000
Wattage: 19
Dimmable: Yes