2 Line Laser Level, Red

Item #: 1075749

Cat #: FLUKE-180LR

UPC: 095969826938

to view pricing and more.
Documents & Guides
2 Line Laser Level, Self Leveling, Color: Red, Accurate up to 100 ft. Includes: (1) Wall Bracket, (1) Carrying Pouch.

Overview

2 Line Laser Level, Self Leveling, Color: Red, Accurate up to 100 ft. Includes: (1) Wall Bracket, (1) Carrying Pouch.

Fluke 180LR and Fluke 180LG continuous line laser levels set accurate, reliable reference lines fast Fluke 180 LR (Red) and Fluke 180LG (Green) two-line laser levels show bright, crisp plumb and level lines across a 180-degree field of view, almost instantly, making long and tedious layouts a thing of the past. These professional-grade tools project level lines, plumb lines, a combination of level and plumb, as well as lines which can be projected at any angle. The fast settling, self-leveling gimbal quickly gives you reference lines that are accurate to 3 mm at 10 meters (1/8 inch accuracy at 32.8 feet). The 180 LG model provides a green laser that is up to three times brighter, and suited for long range applications only. Both models are built with the ruggedness you’d expect from a Fluke tool. They’re designed and tested to survive a one meter drop, so you can rely on your Fluke laser level every time you reach for it. Offers one button operation to toggle to different presets Includes magnetic wall bracket for easy, stable mounting

Also known as: 095969826938, FLUKE-180LR

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.300 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7.300 in³