Handle Kit, 4.32x.31x1.50, Polished, SS316
Item #: 1075805
Cat #: STSCHDL
UPC: 783510330330
to view pricing and more.
Documents & Guides
Stainless Steel Handles are used to improve manuevering of heavy enclosure covers. This Handle Kit, STSCHDL item measures 4.32x.31x1.50 inches with a material of SS316 finish Polished.
Overview
Stainless Steel Handles are used to improve manuevering of heavy enclosure covers. This Handle Kit, STSCHDL item measures 4.32x.31x1.50 inches with a material of SS316 finish Polished.
Stainless Steel Handles are used to improve manuevering of heavy enclosure covers. Kit includes two handles and all hardware required to attach handles to enclosure door and while maintaining environmental rating.
Also known as: 783510330330, STSCHDL
Specifications
| Width: | 0.310 in |
| Weight: | 0.300 lb |
| Depth: | 1.500 in |
| Height: | 4.310 in |
| Material: | Stainless Steel 316L |
| Finish: | Polished |
| Width: | 0.310 in |
| Depth: | 1.500 in |
| Material: | Stainless Steel 316L |
| Weight: | 0.300 lb |
| Height: | 4.310 in |
| Finish: | Polished |