Breaker, Molded Case, 2P, 200A, 600VAC, 250VDC, Lug In, Lug Out

Item #: 107586

Cat #: JGL26200

UPC: 785901433743

to view pricing and more.
Breaker, Molded Case, 2-Pole, 200 Amp, 600 Volt AC, 250 Volt DC, Lug In, Lug Out, Adjustable Magnetic Trip

Overview

Breaker, Molded Case, 2-Pole, 200 Amp, 600 Volt AC, 250 Volt DC, Lug In, Lug Out, Adjustable Magnetic Trip
Also known as: 785901433743, JGL26200

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 20 kA
Amps: 200
Poles: 2
Standards: California Proposition 65
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 20 kA