This product has been discontinued.

Tamper Resistant Receptacle, 20A, Goldstone
Item #: 107593
Cat #: SCR-20-GS
UPC: 027557265645
to view pricing and more.
Documents & Guides
Receptacle, Lutron, Satin Colors, 20 Amp, 125 Vac, Designer Style, 60 Hz, Color: Goldstone (Wall Plate Sold Separately)
Overview
Receptacle, Lutron, Satin Colors, 20 Amp, 125 Vac, Designer Style, 60 Hz, Color: Goldstone (Wall Plate Sold Separately)
Claro, Satin, Receptacle, 125V/20A in goldstone
Also known as: 027557265645, SCR-20-GS
Specifications
| Mounting: | Insert |
| Type: | Receptacle, Duplex, Decorator |
| Color: | Goldstone |
| Amps: | 20 |
| Volts AC: | 125 |
| Mounting: | Insert |
| Color: | Goldstone |
| Volts AC: | 125 |
| Type: | Receptacle, Duplex, Decorator |
| Amps: | 20 |