This product has been discontinued.

Heat Shrink Thin, .05"(1.2mm) Dia, Yello
Item #: 1075941
Cat #: HSTT05-48-Q4
UPC: 074983906123
to view pricing and more.
Thin wall heat shrink, .05" (1.2mm) diameter, yellow cross-linked polyolefin, 25 pc. package quantity.
Overview
Thin wall heat shrink, .05" (1.2mm) diameter, yellow cross-linked polyolefin, 25 pc. package quantity.
Also known as: 074983906123, HSTT05-48-Q4
Specifications
| Length: | 4 in |
| Color: | Yellow |
| Length: | 4 in |
| Color: | Yellow |