Safety Vest, Viz-Pro 2 - Size: Medium, Yellow
Item #:
1075976
Cat #:
AV2-10LM
UPC:
879501003113
Sign In or Register to view pricing and more.
Documents & Guides
Safety Vest, Viz-Pro 2, Class 2, Color: Yellow, Material: Polyester Mesh, Closure: Zipper Size: Medium.
Overview
Safety Vest, Viz-Pro 2, Class 2, Color: Yellow, Material: Polyester Mesh, Closure: Zipper Size: Medium.
Also known as: 879501003113, AV2-10LM
Specifications
Material: | Polyester |
Size: | Medium |
Color: | Yellow |
Material: | Polyester |
Color: | Yellow |
Size: | Medium |
Customer Reviews
No reviews for this product
(0)