Surge Arrester

Item #: 1075989
Cat #: 3238018C12M
UPC:
Sign In or Register to view pricing and more.
Elbow Surge Arrester, 200A, 15kV, Class 12kV, Duty Cycle (10.2 Mcov) Metal Oxide Varistor Elbow (M.O.V.E.)

Overview

Elbow Surge Arrester, 200A, 15kV, Class 12kV, Duty Cycle (10.2 Mcov) Metal Oxide Varistor Elbow (M.O.V.E.)
The M.O.V.E. Surge Arrester combines metal (zinc) oxide varistor technology in a pre molded rubber elbow to provide overvoltage system protection in an insulated, fully shielded, submersible, deadfront device. The arrester housing interface conforms to IEEE Std 386 standard — Separable Insulated Connector Systems. The arrester housing is molded of EPDM insulating rubber, which provides deadfront safety in a small, hotstick operable unit. M.O.V.E. Arresters are used on underground systems in pad -mounted transformer and entry cabinets, vaults, switching enclosures and other installations to provide shielded deadfront arrester protection. They are designed for use with 200 A loadbreak interfaces that conform to IEEE Std 386 standard to limit over volt ages to acceptable levels, protect equipment and extend cable life.
Also known as: 3238018C12M

Specifications

Amps: 200
Volts AC: 15kV
Amps: 200
Volts AC: 15kV

Customer Reviews

No reviews for this product
(0)