This product has been discontinued.

LED Edge-Lit Panel, 2x4, 32W, 120-277V, White, Emergency
Item #: 1076033
Cat #: PANELF1A/032UNVD835/24G/WH/E
UPC: 046135742392
to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 32W, 120-277V, White, Emergency, Color Temp: 3500K, Sylvania Part # 74239
Overview
LED Edge-Lit Panel, 2x4, 32W, 120-277V, White, Emergency, Color Temp: 3500K, Sylvania Part # 74239
Also known as: 046135742392, PANELF1A/032UNVD835/24G/WH/E
Specifications
| Wattage: | 32 |
| Lumens: | 3300 |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Color: | White |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 32 |
| Width: | 24 in, 2 ft |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 3300 |
| Length: | 4 ft, 48 in |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |