This product has been discontinued.

LED Edge-Lit Panel, 2x4, 40W, 120-277V, White, Emergency
Item #: 1076035
Cat #: PANELF1A/040UNVD835/24G/WH/E
UPC: 046135742415
to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 40W, 120-277V, White, Emergency, Color Temp: 3500K, Sylvania Part # 74241
Overview
LED Edge-Lit Panel, 2x4, 40W, 120-277V, White, Emergency, Color Temp: 3500K, Sylvania Part # 74241
Also known as: 046135742415, PANELF1A/040UNVD835/24G/WH/E
Specifications
| Width: | 24 in, 2 ft |
| Wattage: | 40 |
| Length: | 4 ft, 48 in |
| Lumens: | 4200 |
| Color: | White |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 40 |
| Lumens: | 4200 |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |