9WPLH/LED/840/DR/2P

Item #: 1076038

Cat #: S9856

UPC: 045923098567

to view pricing and more.
9 Watt LED PL 2-Pin; 4000K; 900 Lumens; G24d base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent

Overview

9 Watt LED PL 2-Pin; 4000K; 900 Lumens; G24d base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent
Also known as: 045923098567, S9856

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Material: Plastic, Aluminum
Lumens: 900
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Angle: 120°
Color Temperature: 4000 (Cool White)
Material: Plastic, Aluminum
Wattage: 9
Dimmable: No
Angle: 120°
Color Rendering Index (CRI): 82
Lumens: 900
Light Technology: LED
Base: 2-Pin (G24d)