This product has been discontinued.

LED Wall Light, 5000K, 120V, Photocell Button Type, Bronze
Item #: 1076123
Cat #: LWLLED1C5K120PCBBZ
UPC: 783352024121
to view pricing and more.
Documents & Guides
LED Wall Light, 5000K, 120V, Photocell Button Type, Bronze
Overview
LED Wall Light, 5000K, 120V, Photocell Button Type, Bronze
Also known as: 783352024121, LWLLED1C5K120PCBBZ
Specifications
| Color Temperature: | 5000 (Bright White) |
| Type: | Wall Light |
| Color: | Bronze |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Color: | Bronze |
| Type: | Wall Light |
| Light Technology: | LED |