Mini DySC , 1PH, Voltage Sag Correction, 6A, 120VAC, L-N, Extended

Item #: 1076209

Cat #: 1608N-006A120V2E

UPC: 885630711430

Sign In or Register to view pricing and more.
Documents & Guides
Mini DySC - Single-Phase, Voltage Sag Correction, 6 Amp, 120 Volt AC, Single Phase, L-N, Extended, None

Overview

Mini DySC - Single-Phase, Voltage Sag Correction, 6 Amp, 120 Volt AC, Single Phase, L-N, Extended, None
Also known as: 885630711430, 1608N-006A120V2E

Specifications

Amps: 6
Volts AC: 120
Phase: 1
Standards: Build America Buy America Compliant
Amps: 6
Phase: 1
Volts AC: 120
Standards: Build America Buy America Compliant