DIN Rail Power Supply, 1P/12V/16A

Item #: 1076355

Cat #: CP10.121

UPC: 875404002413

to view pricing and more.
Documents & Guides
DIN Rail Power Supply For 1-Phase System, DC Output: 12 - 15VDC, 16 - 12.8 Amp, 192 Watt, Input: AC 100 - 240V (-15%/+10%)/DC 110V - 150V (± 20%), W: 39mm x H: 124mm x D: 117mm

Overview

DIN Rail Power Supply For 1-Phase System, DC Output: 12 - 15VDC, 16 - 12.8 Amp, 192 Watt, Input: AC 100 - 240V (-15%/+10%)/DC 110V - 150V (± 20%), W: 39mm x H: 124mm x D: 117mm
Also known as: 875404002413, CP10.121

Specifications

Mounting: DIN Rail
Phase: 1
Wattage: 192
Volts AC Range: 100 - 240
Amps Range: 12.800 - 16
Mounting: DIN Rail
Wattage: 192
Amps Range: 12.800 - 16
Phase: 1
Volts AC Range: 100 - 240