BRKR CED6 3P 600V 40A

Item #: 107636

Cat #: CED63B040

UPC: 783643210691

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH FUSELESS CURRENT LIMITING BREAKING CAPACITY. 40A 3-POLE (100KAIC AT 600V) (200KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (LN1E100) WIRE RANGE 10 - 1/0AWG(CU/AL). DIMENSIONS (W x H x D) IN 3.00 x 9.6 x 3.92.

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH FUSELESS CURRENT LIMITING BREAKING CAPACITY. 40A 3-POLE (100KAIC AT 600V) (200KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (LN1E100) WIRE RANGE 10 - 1/0AWG(CU/AL). DIMENSIONS (W x H x D) IN 3.00 x 9.6 x 3.92.
Also known as: 783643210691, CED63B040

Specifications

No Specifications Available