C-h Egh3025ffg E 3p 25a 65ka Fixed

Item #: 1076438

Cat #: EGH3025FFG

UPC: 782116131235

to view pricing and more.
Documents & Guides
Global Eg-frame Molded Case Circuit Breaker, Type Egh, Cable In/cable Out, 3-pole, 25 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip

Overview

Global Eg-frame Molded Case Circuit Breaker, Type Egh, Cable In/cable Out, 3-pole, 25 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip

Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, fixed magnetic trip, Three-pole, 25A, 600Y/347 Vac, 100 kAIC at 240 Vac, 65 kAIC at 480Vac, 35 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz

Also known as: 782116131235, EGH3025FFG

Specifications

Poles: 3
Amps: 25
Volts AC: 347, 600Y
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 347, 600Y
Amps: 25
Interrupt Rating AC: 35 kA