Motor, General Purpose, 1/2HP, 3600RPM, 115/230VAC, 1PH, 48 Frame

Item #: 1076523

Cat #: 5KC37MN4505

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Motor, General Purpose, 1/2 Horse Power, 3600 RPM, 115/230 Volt AC, 1-Phase, 48 Frame

Overview

Motor, General Purpose, 1/2 Horse Power, 3600 RPM, 115/230 Volt AC, 1-Phase, 48 Frame
Also known as: 5KC37MN4505

Specifications

Mounting: Base
Phase: 1
Type: Motor
Horsepower: 0.500
Size: 48
RPM: 3600
Volts AC: 115/230
Mounting: Base
Type: Motor
Size: 48
Volts AC: 115/230
Phase: 1
Horsepower: 0.500
RPM: 3600