Dimmable LED Lamp, 5.5W

Item #: 1076747
Cat #: 5.5B11DIM/827
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 5.5W, 120V, Bulb: Blunt Tip Candle (B11), Base: Candelabra Screw (E12), Lumens: 500, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Green Creative Part # 5.5B11DIM/827. Standard Incandescent 60W Equivalent.

Overview

Dimmable LED Lamp, 5.5W, 120V, Bulb: Blunt Tip Candle (B11), Base: Candelabra Screw (E12), Lumens: 500, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Green Creative Part # 5.5B11DIM/827. Standard Incandescent 60W Equivalent.
These TITANIUM LED SERIES candles have been designed and engineered for demanding commercial decorative applications. With only 5.5W they offer the same light output as a 60W incandescent source and last 25 times longer. The innovative crown lens creates a unique sparkling effect, and with 230 degrees of omnidirectional lighting, these lamps are an ideal energy efficient alternative to incandescent light sources. Simply install this retrofit solution inside your existing fixture and turn ON the savings.
Also known as: 5.5B11DIM/827

Specifications

Color: Clear
Lumens: 500
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 80
Wattage: 5.500
Dimmable: Yes
Lumens: 500
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)