ABB S202M-D63 S200M MCB 230V 2 POLE

Item #: 1076806

Cat #: S202M-D63

UPC: 888614361607

to view pricing and more.
Documents & Guides
ABB S202MD63 S200M MCB 230V 2

Overview

ABB S202MD63 S200M MCB 230V 2
Also known as: 888614361607, S202M-D63

Specifications

Amps: 63
Poles: 2
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 63
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 6 kA
Poles: 2
Volts DC: 125
Type: Trip Curve D
Interrupt Rating DC: 10 kA