Category 6 UTP Copper Patch Cord, 10GB, 28 AWG, Off-White, 12 Feet

Item #: 1076882

Cat #: UTP28X12

UPC: 074983049691

to view pricing and more.
TX6A™ 10Gig™ Category 6 UTP Copper Patch Cord, 28 AWG, Off-White, 12 Feet Length, Modular Plug on Each End

Overview

TX6A™ 10Gig™ Category 6 UTP Copper Patch Cord, 28 AWG, Off-White, 12 Feet Length, Modular Plug on Each End

Boost your network's speed and reliability with our durable Cat 6 UTP patch cord. Features easy installation and efficient cable management when used with our identification system.

Also known as: 074983049691, UTP28X12

Specifications

Gauge: 28 AWG
Material: Copper
Color: Off-White
Length: 12 ft
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Gauge: 28 AWG
Color: Off-White
Shielding: Unshielded
Family / Style: Pan-Net®
Material: Copper
Length: 12 ft
Stranding: Stranded