PATCH CORDS 4 MM 90 CM 15 AMP

Item #: 1077075

Cat #: TL932

UPC: 095969106931

to view pricing and more.
Documents & Guides
Patch Cords, Size: 4 MM, Length: 90 CM, Amperage Rating: 15 AMP, Voltage Rating: 60 VDC, Color: Red And Black, Insulation: PVC Leads, Finish: Nickel-Plated Plug

Overview

Patch Cords, Size: 4 MM, Length: 90 CM, Amperage Rating: 15 AMP, Voltage Rating: 60 VDC, Color: Red And Black, Insulation: PVC Leads, Finish: Nickel-Plated Plug
Also known as: 095969106931, TL932

Specifications

Standards: California Proposition 65
Standards: California Proposition 65