
4" Round Recessed Floor Box, (4) Knockouts, 7.400 x 6 x 6.320", Steel/Composite
Item #: 1077126
Cat #: CFBS1R4SFB
UPC: 783585544663
to view pricing and more.
4" Round Recessed Floor Box, (4) Knockouts 3/4 to 1-1/4 Inch and 3/4 to 2 Inch, 7.400 x 6 x 6.320", Steel/Composite
Overview
4" Round Recessed Floor Box, (4) Knockouts 3/4 to 1-1/4 Inch and 3/4 to 2 Inch, 7.400 x 6 x 6.320", Steel/Composite
Hubbell's galvanized stamped steel box is for use in concrete floors and includes installation cover.
Also known as: 783585544663, CFBS1R4SFB
Features & Benefits
- Galvanized Stamped Steel Recessed 4" Round Floorbox
- For Use In Concrete Floors
- 5.00" Minimum Depth of Pour
- Box Includes Installation Cover
Specifications
| Material: | Steel |
| Width: | 6 in |
| Height: | 7.400 in |
| Material: | Steel |
| Height: | 7.400 in |
| Width: | 6 in |