Circuit Breaker, Miniature, DIN Rail Mount, 8A, 1P, 480Y/277VAC

Item #: 107716
Cat #: S201-C8
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1 Pole, 8 Amps, Rated At 480Y/277 Volt AC, Ul 1077 Series, Miniature Circuit Breaker, with Thermal-Magnetic, Trip Device, C Curve, 65 kAIC

Overview

1 Pole, 8 Amps, Rated At 480Y/277 Volt AC, Ul 1077 Series, Miniature Circuit Breaker, with Thermal-Magnetic, Trip Device, C Curve, 65 kAIC
System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.
Also known as: S201-C8

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve C
Interrupt Rating AC: 6kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 8
Interrupt Rating AC: 6kA

Customer Reviews

No reviews for this product
(0)