Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1077242

Cat #: UTP28X8INGR

UPC: 074983994335

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 8in.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 8in.
Also known as: 074983994335, UTP28X8INGR

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow