Breaker, Motor Protection, 2.5A, D Frame, 3P, High Magnetic

Item #: 1077269

Cat #: 140M-D8V-B25

UPC: 887172883323

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 2.5 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip

Overview

Breaker, Motor Protection, 2.5 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip
Also known as: 887172883323, 140M-D8V-B25

Specifications

Phase: 3
Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Family / Style: 140M
Amps: 2.500
Amps Range: 1.600 - 2.500
Phase: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Family / Style: 140M
Amps Range: 1.600 - 2.500
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Amps: 2.500