5"/6" LED Downlight, 10W, 120V, 3000K

Item #: 1077289
Cat #: 10DL6DIM/830
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Downlight, 10W, 120V, 5" or 6", Base: E26/Dimmable LED Adapter, Lumens: 700, CRI: 80, Color Temperature: 3000K, Rated Lifetime: 35,000 Hrs.

Overview

Dimmable LED Downlight, 10W, 120V, 5" or 6", Base: E26/Dimmable LED Adapter, Lumens: 700, CRI: 80, Color Temperature: 3000K, Rated Lifetime: 35,000 Hrs.
Also known as: 10DL6DIM/830

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 5 in, 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Diameter: 5 in, 6 in
Wattage: 10
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)