This product has been discontinued.

Copper Compression Lug, 1 Hole, #8 AWG F
Item #: 1077345
Cat #: LCAX8-38F-L
UPC: 074983433438
to view pricing and more.
Documents & Guides
One-hole, flex lug, #8 AWG wire, 3/8 stud hole., 90° angle tongue.
Overview
One-hole, flex lug, #8 AWG wire, 3/8 stud hole., 90° angle tongue.
Also known as: 074983433438, LCAX8-38F-L
Specifications
| Color: | Red |
| Stud Size: | 3/8 in |
| Color: | Red |
| Stud Size: | 3/8 in |