Back Panel For Enclosure, 24 x 16", Stainless Steel

Item #: 107769

Cat #: A24P16SS6

UPC: 783510838508

to view pricing and more.
Back Panel For Enclosure, 24 x 16 Inch, Stainless Steel, For Use With NEMA 3R/4/4X/12/13 Enclosures

Overview

Back Panel For Enclosure, 24 x 16 Inch, Stainless Steel, For Use With NEMA 3R/4/4X/12/13 Enclosures

Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.

Also known as: 783510838508, A24P16SS6

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 21 in
Width: 13 in
Finish: Brushed
Material: Stainless Steel 316L
Height: 21 in
Finish: Brushed
Width: 13 in
Material: Stainless Steel 316L