LED Volumetric Troffer, 2x2, 35W, 120-277V, White, Emergency

Item #: 1077700
Cat #: VOLUME1A/035UNVD840/22G/WH/E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LEDVANCE Series LED Volumetric Troffer, 2x2, 35W, 120-277V, White, Emergency, Lumens: 3600, Color Temperature: 4000K,

Overview

LEDVANCE Series LED Volumetric Troffer, 2x2, 35W, 120-277V, White, Emergency, Lumens: 3600, Color Temperature: 4000K,
Also known as: VOLUME1A/035UNVD840/22G/WH/E

Specifications

Wattage: 35
Volts AC: 120, 277
Color: White
Color Temperature: 3500 (Neutral White)
Type: Emergency Backup
Length: 23.700 in
Light Technology: LED
Wattage: 35
Color: White
Type: Emergency Backup
Light Technology: LED
Volts AC: 120, 277
Color Temperature: 3500 (Neutral White)
Length: 23.700 in

Customer Reviews

No reviews for this product
(0)