This product has been discontinued.

LED Linear High Bay, 100W, 120-277V, 4000K, Wide, White
Item #: 1077701
Cat #: LNHIBA1A100UNVD840WWH
UPC: 046135748370
to view pricing and more.
Documents & Guides
LED Linear High Bay, 100W, 120-277V, 4000K, Wide, White, Sylvania Part # 74837
Overview
LED Linear High Bay, 100W, 120-277V, 4000K, Wide, White, Sylvania Part # 74837
Also known as: 046135748370, LNHIBA1A100UNVD840WWH
Specifications
| Color Temperature: | 4000 (Cool White) |
| Type: | Linear High Bay |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Color: | White |
| Volts AC Range: | 120 - 277 |
| Type: | Linear High Bay |
| Light Technology: | LED |