This product has been discontinued.

LED Linear High Bay, 100W, 120-277V, 5000K, Aisle, White, Sensor
Item #: 1077718
Cat #: LNHIBA1A/100UNVD850/A/WH/D
UPC: 046135748448
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 100W, 120-277V, 5000K, Aisle, White, Sensor, Sylvania Part # 74844
Overview
LED Linear High Bay, 100W, 120-277V, 5000K, Aisle, White, Sensor, Sylvania Part # 74844
Also known as: 046135748448, LNHIBA1A/100UNVD850/A/WH/D
Specifications
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120, 277 |
| Type: | Linear High Bay |
| Color: | White |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Type: | Linear High Bay |
| Light Technology: | LED |
| Volts AC: | 120, 277 |
| Color: | White |