This product has been discontinued.

LED Linear High Bay, 140W, 120-277V, 4000K, Wide, White, Sensor
Item #: 1077719
Cat #: LNHIBA1A/140UNVD840/W/WH/D
UPC: 046135748493
to view pricing and more.
Documents & Guides
LED Linear High Bay, 140W, 120-277V, 4000K, Wide, White, Sensor, Sylvania Part # 74849
Overview
LED Linear High Bay, 140W, 120-277V, 4000K, Wide, White, Sensor, Sylvania Part # 74849
Also known as: 046135748493, LNHIBA1A/140UNVD840/W/WH/D
Specifications
| Color Temperature: | 4000 (Cool White) |
| Type: | Linear High Bay |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Color: | White |
| Volts AC Range: | 120 - 277 |
| Type: | Linear High Bay |
| Light Technology: | LED |