This product has been discontinued.

LED Linear High Bay, 140W, 120-277V, 5000K, Aisle, White, Sensor
Item #: 1077722
Cat #: LNHIBA1A/140UNVD850/A/WH/D
UPC: 046135749056
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 140W, 120-277V, 5000K, Aisle, White, Sensor, Sylvania Part # 74905
Overview
LED Linear High Bay, 140W, 120-277V, 5000K, Aisle, White, Sensor, Sylvania Part # 74905
Also known as: 046135749056, LNHIBA1A/140UNVD850/A/WH/D
Specifications
| Color Temperature: | 5000 (Bright White) |
| Type: | Linear High Bay |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Color: | White |
| Volts AC Range: | 120 - 277 |
| Type: | Linear High Bay |
| Light Technology: | LED |