TPZ F-L22/32/840/D/HP-75 70946 2FT

Item #: 1077838
Cat #: F-L22/32/840/D/HP-75
UPC: 751338003163
Sign In or Register to view pricing and more.
Documents & Guides
TPZ F-L22/32/840/D/HP-75 70946 2FT X 2FT HIGH PERFORMANCE LED PANEL

Overview

TPZ F-L22/32/840/D/HP-75 70946 2FT X 2FT HIGH PERFORMANCE LED PANEL
Also known as: 751338003163, F-L22/32/840/D/HP-75

Specifications

Wattage: 32
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Wattage: 32
Width: 24 in, 2 ft
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft

Customer Reviews

No reviews for this product
(0)