15A Nova T Decora Receptacle, Black

Item #: 107787
Cat #: NTR-15-BL
UPC: 027557679060
Sign In or Register to view pricing and more.
Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 15 Amp At 125 Vac, 120/125 Vac, Black, Architectural Style, Mattewall Plate Finish, 50/60 Hz

Overview

Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 15 Amp At 125 Vac, 120/125 Vac, Black, Architectural Style, Mattewall Plate Finish, 50/60 Hz
Also known as: 027557679060, NTR-15-BL

Specifications

Type: Grounding, Receptacle, Residential Grade, Decora
Color: Black
Amps: 15
Volts AC Range: 120, 125
Mounting: Input
Family / Style: Nova T
Type: Grounding, Receptacle, Residential Grade, Decora
Amps: 15
Mounting: Input
Color: Black
Volts AC Range: 120, 125
Family / Style: Nova T

Customer Reviews

No reviews for this product
(0)