Fuse, 325A North American Style Stud Mount High Speed, 500VAC

Item #: 107788

Cat #: FWH-325A

UPC: 051712153782

Sign In or Register to view pricing and more.
Documents & Guides
325 Amp North American Style Stud Mount High Speed Fuse, 500V

Overview

325 Amp North American Style Stud Mount High Speed Fuse, 500V
Also known as: 051712153782, FWH-325A

Specifications

Mounting: Stud
Volts AC: 500
Diameter: 1.500 in
Volts DC: 500
Amps: 325
Length: 4.34 in
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA
Mounting: Stud
Diameter: 1.500 in
Amps: 325
Type: Semi Conductor Fuse
Volts AC: 500
Volts DC: 500
Length: 4.34 in
Interrupt Rating DC: 200 kA