Breaker, 20A, 1P, 277VAC, 48VDC, Lug-In/Lug-Out

Item #: 10779

Cat #: 1489-A1D200

UPC: 781180896156

to view pricing and more.
Documents & Guides
Breaker, 20A, 1P, 277VAC, 48VDC, Lug-In/Lug-Out

Overview

Breaker, 20A, 1P, 277VAC, 48VDC, Lug-In/Lug-Out
Also known as: 781180896156, 1489-A1D200

Specifications

Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Interrupt Rating AC: 14 kA
Family / Style: 1489
Volts AC: 277
Amps: 20
Interrupt Rating AC: 14 kA
Volts DC: 48
Mounting: DIN Rail
Poles: 1