20A NAFTA HG TR GFCI

Item #: 1077962

Cat #: GFTR2-HFG

UPC: 078477727843

Sign In or Register to view pricing and more.
LEV GFTR2-HFG 20A NAFTA HG TR

Overview

LEV GFTR2-HFG 20A NAFTA HG TR

20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, NAFTA Compliant, FED-SPEC, Hospital Grade, Tamper-Resistant, NEMA 5-20R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - Gray

Also known as: 078477727843, GFTR2-HFG

Specifications

Color: Gray
Type: GFCI
Material: PBT Plastic
Color: Gray
Material: PBT Plastic
Type: GFCI