3" Core 12 to 4 Gauge Wire Marking Sleeves

Item #: 1077993

Cat #: PS-375-2-WT-S-2

UPC: 662820022107

to view pricing and more.
Documents & Guides
Dimensions 0.645 in H Height 0.645 in Roll Width 2 in Sleeve Size 0.375 in Dia x 1 in W Sleeve Width 1 in Vertical Repeat 1 in Recovered Diameter 0.125 in Diameter as Supplied 0.375 in Material Number B-342 (View Technical Data Sheet) Material Heat-shrink Polyolefin Material Properties Flame-retardant, Heat-shrinkable Label Properties Heat Shrink Finish Matte Color White Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant Shrink Ratio 3:1 Service Temperature Range °F -67 °F - 275 °F Minimum Service Temperature °F -67 °F Maximum Service Temperature °F275 °F

Overview

Dimensions 0.645 in H Height 0.645 in Roll Width 2 in Sleeve Size 0.375 in Dia x 1 in W Sleeve Width 1 in Vertical Repeat 1 in Recovered Diameter 0.125 in Diameter as Supplied 0.375 in Material Number B-342 (View Technical Data Sheet) Material Heat-shrink Polyolefin Material Properties Flame-retardant, Heat-shrinkable Label Properties Heat Shrink Finish Matte Color White Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant Shrink Ratio 3:1 Service Temperature Range °F -67 °F - 275 °F Minimum Service Temperature °F -67 °F Maximum Service Temperature °F275 °F

For Use with Printer: BBP®72 Label Printer, Brady IP® Series Label Printer, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, THT 3" Core Printers Material Number :B-342 (View Technical Data Sheet) Label Properties: Heat Shrink

Also known as: 662820022107, PS-375-2-WT-S-2

Specifications

Color: White
Standards: California Proposition 65
Color: White
Standards: California Proposition 65