Danger Label, NEC Arc Flash, 5" x 7", Adhesive

Item #: 107806

Cat #: 44-894

UPC: 783250547340

to view pricing and more.
Documents & Guides
Arc Flash Hazard Label, Legend: "Danger - Arc Flash Hazard, Appropriate PPE Required. Failure to Comply Can Result in Death or Injury. Refer to NFPA 70 E." Dimensions: 5" x 7", Includes: 5

Overview

Arc Flash Hazard Label, Legend: "Danger - Arc Flash Hazard, Appropriate PPE Required. Failure to Comply Can Result in Death or Injury. Refer to NFPA 70 E." Dimensions: 5" x 7", Includes: 5
Also known as: 783250547340, 44-894

Specifications

Type: Arc Flash, Label
Length: 7 in
Material: Polyester
Width: 5 in
Color: White
Type: Arc Flash, Label
Material: Polyester
Color: White
Length: 7 in
Width: 5 in