EMC Encl. 30.00x24.00x8.00

Item #: 107813

Cat #: CSD30248LGEMC

UPC: 783510257491

Sign In or Register to view pricing and more.

Overview

Concept EMC, Type 4, 30.00x24.00x8.00, Lt Gray, Steel

Use stylish Concept EMC Enclosures with their convenient quarter-turn latches in indoor or outdoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference.

Also known as: 783510257491, CSD30248LGEMC

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Width: 24 in
Height: 30 in
Depth: 8 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Width: 24 in
Depth: 8 in
Finish: Powder Coated
Color: Light Gray
Height: 30 in
Material: Steel