MCB 3P K 63A 240 BCPD

Item #: 1078163

Cat #: S203U-K63

UPC: 662019160054

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 63 Amps, 3 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5

Overview

Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 63 Amps, 3 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Also known as: 662019160054, S203U-K63

Specifications

Poles: 3
Amps: 63
Mounting: DIN Rail
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Amps: 63
Volts AC: 240
Interrupt Rating AC: 10 kA