MAX VRT CBL MGR 6W 18D RR CBL BSKT

Item #: 1078326

Cat #: VM618

UPC: 662620247397

to view pricing and more.
Documents & Guides
MAX VRT CBL MGR 6W 18D RR CBL BSKT

Overview

MAX VRT CBL MGR 6W 18D RR CBL BSKT
Also known as: 662620247397, VM618

Features & Benefits

  • Vertical
  • 6" Wide
  • 18" Deep
  • RR
  • With Cable Basket

Specifications

No Specifications Available