12 Ton Crimper, Li-Ion, Standard, 120V

Item #: 1078344

Cat #: EK1240LX11

UPC: 783310609834

to view pricing and more.
Documents & Guides
12 Ton Crimper, 18V Li-Ion, Standard, 120V, Crimping Capacity: 750 Kcmil (MCM) Cu & Al, Crimping Force: 24,000 lbs (106 kN), Wire Size: 8 AWG - 750 Kcmil Cu & Al

Overview

12 Ton Crimper, 18V Li-Ion, Standard, 120V, Crimping Capacity: 750 Kcmil (MCM) Cu & Al, Crimping Force: 24,000 lbs (106 kN), Wire Size: 8 AWG - 750 Kcmil Cu & Al

Equipped with Bluetooth™ Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.

Also known as: 783310609834, EK1240LX11

Specifications

Type: Crimper
Volts AC: 18
Type: Crimper
Volts AC: 18