This product has been discontinued.

20 Amp, 125 Volt, Tamper Resistant Receptacle, Mocha Stone
Item #: 107839
Cat #: SCR-20-MS
UPC: 027557264549
to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Tamper Resistant Receptacle, Mocha Stone
Overview
20 Amp, 125 Volt, Tamper Resistant Receptacle, Mocha Stone
Claro, Satin, Receptacle, 125V/20A in mocha stone
Also known as: 027557264549, SCR-20-MS
Specifications
| Mounting: | Insert |
| Type: | Receptacle, Duplex, Decorator |
| Color: | Mocha Stone |
| Amps: | 20 |
| Volts AC: | 125 |
| Mounting: | Insert |
| Color: | Mocha Stone |
| Volts AC: | 125 |
| Type: | Receptacle, Duplex, Decorator |
| Amps: | 20 |