This product may not be available in all locations.
3
more

Breaker, Molded Case, 60A, 2P, 600VAC, 14kAIC, PowerPact H
Item #: 107840
Cat #: HDA260602
UPC: 785901632573
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, Phase Connection AC
Overview
Breaker, Molded Case, 60 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, Phase Connection AC
Also known as: 785901632573, HDA260602
Specifications
| Mounting: | Panel |
| Volts DC: | 250 |
| Poles: | 2 |
| Volts AC: | 600 |
| Amps: | 60 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Poles: | 2 |
| Amps: | 60 |
| Interrupt Rating DC: | 20 kA |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 14 kA |