Disconnect Switch, Fusible, 30A, 600VAC, Flange Operated, Class R

Item #: 1078435

Cat #: 1494U-R30-CR-N

UPC: 889508606972

to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class R Fuse Clips, 30 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Non-Metallic Handle

Overview

Disconnect Switch, Fusible, Class R Fuse Clips, 30 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Non-Metallic Handle
Also known as: 889508606972, 1494U-R30-CR-N

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Volts DC: 600
Amps: 30
Class: R
Volts AC: 600
Type: Disconnect Switch, Fusible
Mounting: Flange
Amps: 30
Volts AC: 600
Poles: 3
Volts DC: 600
Class: R